- Size 1070T Coupling Hub, Using Series 2012 Tapered Bushing w/ UNC Thread
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Dia. [Min] | 1/2 in |
| Style | Bored for Taper Lock Bushing |
| Axial Misalignment | 0.01 in |
| Bushing Series | 2012 |
| Hub Dia. | 3 7/16 in |
| Angular Misalignment [Max] | 0.02 in |
| Bushing Type | Taper-Lock |
| Material | 1045 Steel |
| Depth | 2.13 in, 54 mm |
| Distance Between Shaft Ends | 0.12 in, 3 mm |
| Allowable Continuous Vibratory Torque | 8800 in lb |
| Outside Dia. | 87.38 mm |
| Input Bore Range | 1/2" to 2 1/8" |
| Hub Material | Steel |
| Outside Diameter | 3.44 in, 87.38 mm |
| HP @ RPM | 13 hp @ 100 rpm |
| Torque [Max] | 7150 in lb |
| Size | 1070 |
| Type | Grid Coupling |
| Length Through Bore | 2.125 in |
| Insert Style | Bored for Taper Lock Bushing |
| Color | Gray/Metallic |
| Height | 3.44 in |
| Thread | UNC |
| Coupling Size | 1070T, 1070 |
| Torque Rating [Max] | 8000 in lb |
| Bore Dia. [Max] | 2 1/8 in |
| Set Screw Size | Taper-Lock 2012 UNC |
| Coupling Type | Grid Coupling |
| Bore Type | Bored for Taper Lock Bushing |
| Width | 3.44 in |
| Weight | 6.30 lb |
| Weight | 6.3 LB |
| EAN or UPC | 697904068450 |

