- Seal Kit for Size G2070 Vertical Split Coupling Cover
includes
- Rubber seals, gaskets, and lube plugs
| Component | Seal Kit |
| RPM [Max] | 5500 rpm |
| Cover Style | Vertical Split |
| Style | Vertical |
| Cover Material | Steel |
| Insert Style | Vertical |
| Coupling Size | 1070T |
| Color | Black |
| Material | Buna-N |
| Depth | 0.15 in |
| Coupling Type | Grid |
| Weight | 0.12 LB |
| EAN or UPC | 697904051940 |

