Lovejoy
1070SP HUB S2.344
Grid Half Spacer Style Coupling Hubs w/ Horizontal Split Cover
Item #101087021
- 1070 Coupling Size
- 59.54 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Type | Grid Coupling |
| Set Screw Style Coupling Location Size | 11.18 mm |
| RPM | 3600 rpm |
| Bore Dia. [Max] | 73.0000 mm |
| Hub Dia. | 6 in |
| Length Through Bore | 59.54 mm |
| Angular Misalignment Size [Max] | 0.02 in |
| Bore Type | No Bore |
| Coupling Size | 1070 |
| Set Screw Size | 10-24 |
| C Dimension | 2.344 in |
| Distance Between Shaft Ends | 3 mm |
| Material | Alloy Steel |
| Distance Between Spider and Hub Face | 64.29 mm |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 8000 in lb |
| Outside Dia. | 150.88 mm |
| Torque | 6050 in lb |
| Flange Diameter | 144.53 mm |
| Axial Misalignment | 0.005 in |
| Color | Gray/Metallic |
| Weight | 10.73 LB |
| EAN or UPC | 697904062991 |
