Lovejoy
1070SP HUB S3.469
Grid Half Spacer Style Coupling Hubs w/ Horizontal Split Cover
Item #102074707
- 1070 Coupling Size
- 88.11 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Torque | 8800 in lb |
| Flange Diameter | 152.4 mm |
| Distance Between Shaft Ends | 3 mm |
| Bore Dia. [Max] | 79.0000 mm |
| Length Through Bore | 88.11 mm |
| Coupling Type | Grid Coupling |
| Outside Dia. | 162.05 mm |
| Distance Between Spider and Hub Face | 92.86 mm |
| C Dimension | 3.47 in |
| Angular Misalignment Size [Max] | 0.02 in |
| Axial Misalignment | 0.005 in |
| Bore Type | No Bore |
| Set Screw Style Coupling Location Size | 22.35 mm |
| RPM | 3600 rpm |
| Color | Gray/Metallic |
| Coupling Size | 1070 |
| Hub Dia. | 6 in |
| Set Screw Size | 1/4-20 |
| Torque Rating [Max] | 8000 in lb |
| Material | Alloy Steel |
| RPM [Max] | 3600 rpm |
| Weight | 13.66 LB |
| EAN or UPC | 697904063004 |
