- Finished Bore and Keyway
- 1070 Coupling Size
- 1.313 in Bore Diameter
- 3 in Length Through Bore
| Material | 1045 Steel |
| Coupling Type | Grid Coupling |
| Bore Dia. [Max] | 2 1/2 in |
| Coupling Size | 1070 |
| Color | Gray/Metallic |
| Set Screw Size | 1/4-20 |
| Bore Dia. [Min] | 3/4 in |
| Keyway Size | 5/16 x 5/32 |
| Insert Style | Bored |
| Length Through Bore | 3 in |
| Bore Size | 1.313 in - 1 5/16 in |
| Size | 1070 |
| Outside Dia. | 3.44 in |
| Depth | 0.135 in |
| Bore Type | Finished Bore and Keyway |
| Style | Bored |
| Weight | 7.61 LB |
| EAN or UPC | 697904116946 |

