- Finished Bore and Keyway
- 1070 Coupling Size
- 42 mm Bore Diameter
- 76.2 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Distance Between Shaft Ends | 3 mm |
| Flange Diameter | 123.8 mm |
| Bore Dia. [Min] | 19.0000 mm |
| HP @ RPM | 14 hp @ 100 rpm |
| Size | 1070 |
| Insert Style | Bored |
| Coupling Type | Grid Coupling |
| Torque Rating [Max] | 8800 in lb |
| Outside Dia. | 87.3 mm |
| Depth | 30 in, 76.2 mm |
| Bore Dia. [Max] | 64.0000 mm |
| Length Through Bore | 76.2 mm |
| Set Screw Size | 1/4-20 |
| Axial Misalignment | 0.005 in |
| Coupling Size | 1070 |
| Set Screw Style Coupling Location Size | 22.35 mm |
| Spider Inside Diameter | 161.8 mm |
| Keyway Size | 12 x 3.3 |
| Angular Misalignment Size [Max] | 0.02 in |
| Overall Length | 155.5 mm |
| Torque | 994 N-m |
| Hub Dia. | 3 7/16 in |
| Bore Type | Finished Bore and Keyway |
| Bore Size | 1.654 in - 42 mm |
| Material | Alloy Steel |
| Color | Gray/Metallic |
| Spider Outside Diameter | 173 mm |
| Style | Bored |
| Weight | 7.1 LB |
| EAN or UPC | 697904058192 |

