- 1080 Grid Coupling Size
- Grid Coupling
| Grid Coupling Size | 1080 |
| Color | Silver |
| Weight | 0.29 lb |
| Depth | 1 in |
| Type | Grid |
| Material | Steel |
| Cover Style | Vertical |
| Width | 5 in |
| Height | 3 in |
| Weight | 0.29 LB |
| EAN or UPC | 697904052183 |
| Grid Coupling Size | 1080 |
| Color | Silver |
| Weight | 0.29 lb |
| Depth | 1 in |
| Type | Grid |
| Material | Steel |
| Cover Style | Vertical |
| Width | 5 in |
| Height | 3 in |
| Weight | 0.29 LB |
| EAN or UPC | 697904052183 |