- Horizontal Split Cover Style
- 1080 Coupling Size
features
- Ideal for limited space
| Coupling Size | 1080 |
| RPM [Max] | 3600 rpm |
| Color | Silver |
| Material | Aluminum |
| Outside Dia. | 7.63 in |
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| Weight | 7.19 LB |
| EAN or UPC | 697904052794 |

