- Vertical Split Cover Style
- 1080 Coupling Size
features
- Ideal for higher operating speeds
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Color | Silver |
| Material | Aluminum |
| Coupling Size | 1080 |
| RPM [Max] | 4750 rpm |
| Outside Dia. | 7.13 in |
| Weight | 4.83 LB |
| EAN or UPC | 697904053135 |

