- Size 1080 Coupling Cover, Steel, Vertical Split, Metric Hardware
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Outside Dia. | 181.1 mm |
| Color | Silver |
| RPM [Max] | 4750 rpm |
| Material | Aluminum, Steel |
| Coupling Size | 1080T |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Weight | 3.75 LB |
| EAN or UPC | 697904053340 |

