- Alloy Steel Grid Material
- 1080 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Color | Black/Metallic |
| Width | 5.56 in |
| Coupling Type | Grid |
| Outside Dia. | 141.22 mm |
| Grid Coupling Size | 1080 |
| Material | Alloy Steel |
| Grid Material | Alloy Steel |
| Height | 5.56 in |
| Outside Diameter | 5.56 in, 141.22 mm |
| Type | Grid |
| Depth | 3.19 in |
| Coupling Size | 1080 |
| Weight | 2.15 lb |
| Weight | 2.15 LB |
| EAN or UPC | 697904052503 |

