- Size 1080 RSB Coupling Hub
- Max. Bore 3"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Overall Length | 7.12 in |
| Bore Dia. [Max] | 3 in |
| Torque | 18150 in lb |
| Length Through Bore | 3.5 in |
| Coupling Size | 1080T, 1080 |
| Bore Type | Solid |
| Torque Rating [Max] | 16500 in lb |
| Hub Dia. | 4 1/8 in |
| Style | Unbored |
| Material | Steel, 1045 Steel |
| Insert Style | Unbored |
| Outside Dia. | 4.13 in |
| Color | Gray/Metallic |
| Coupling Type | Grid Coupling |
| Bore Dia. [Min] | 1.07 in, 27 mm |
| HP @ RPM | 26 hp @ 100 rpm |
| Weight | 16.05 LB |
| EAN or UPC | 697904052374 |

