- 1080 Coupling Size
- Taper-Lock Bushing Type
- 2525 Bushing Series
- BSW Thread
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Style | Bored for Taper Lock Bushing |
| Bore Type | Bored for Taper Lock Bushing |
| Input Bore Range | 3/4" to 2 1/2" |
| Distance Between Shaft Ends | 3 mm |
| Width | 4.13 in |
| Angular Misalignment [Max] | 0.02 in |
| Material | 1045 Steel |
| Depth | 2.63 in, 66.7 mm |
| Bushing Type | Taper-Lock |
| Weight | 11.50 lb |
| Height | 4.13 in |
| Insert Style | Bored for Taper Lock Bushing |
| Bore Dia. [Max] | 76.2000 mm |
| Length Through Bore | 66.7 mm |
| Axial Misalignment | 0.006 in |
| Color | Gray/Metallic |
| Set Screw Size | Taper-Lock 2525 BSW |
| Outside Diameter | 4.13 in, 104.9 mm |
| Size | 1080 |
| Torque [Max] | 11300 in lb |
| Hub Dia. | 4 1/8 in |
| Bore Dia. [Min] | 25.4000 mm |
| Bushing Series | 2525 |
| Thread Type | BSW |
| Outside Dia. | 104.9 mm |
| Coupling Size | 1080 |
| Thread | BSW |
| Type | Grid Coupling |
| HP @ RPM | 26 hp @ 100 rpm |
| Hub Material | Steel |
| Angular Misalignment Size [Max] | 0.024 in |
| Allowable Continuous Vibratory Torque | 18150 in lb |
| Coupling Type | Grid Coupling |
| Torque Rating [Max] | 11300 in lb |
| Weight | 11.5 LB |
| EAN or UPC | 697904068566 |

