- Hub Hardware
- Gear Coupling Type
- 1080T Coupling Size
| Grid Coupling Size | 1080 |
| Color | Gray/Metallic |
| Type | Spacer Hub Hardware |
| Height | 3 in |
| Application | Fasteners |
| Weight | 1.36 lb |
| Material | Steel |
| Depth | 1 in |
| Width | 5 in |
| Coupling Type | Gear |
| No. of Pieces | 8 |
| Weight | 1.36 LB |
| EAN or UPC | 697904062571 |

