Lovejoy
1080SP HUB S3.469
Grid Half Spacer Style Coupling Hubs w/ Horizontal Split Cover
Item #101087042
- 1080 Coupling Size
- 88.11 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Angular Misalignment Size [Max] | 0.024 in |
| Set Screw Style Coupling Location Size | 23.88 mm |
| RPM [Max] | 3600 rpm |
| C Dimension | 3.47 in |
| Material | Alloy Steel |
| Bore Dia. [Max] | 89.0000 mm |
| Torque | 18150 in lb |
| RPM | 3600 rpm |
| Length Through Bore | 88.11 mm |
| Axial Misalignment | 0.006 in |
| Torque Rating [Max] | 16500 in lb |
| Set Screw Size | 1/4-20 |
| Distance Between Spider and Hub Face | 92.86 mm |
| Color | Gray/Metallic |
| Hub Dia. | 7 in |
| Coupling Size | 1080 |
| Coupling Type | Grid Coupling |
| Flange Diameter | 177.8 mm |
| Distance Between Shaft Ends | 3 mm |
| Outside Dia. | 193.55 mm |
| Bore Type | No Bore |
| Weight | 21.01 LB |
| EAN or UPC | 697904063011 |
