- Size 1080 Coupling Hub
- 1 7/8" Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Torque | 18150 in lb |
| Length Through Bore | 3.5 in |
| Color | Gray/Metallic |
| Axial Misalignment | 0.01 in |
| Bore Dia. [Max] | 3 in, 76 mm |
| Bore Size | 1.875 in - 1 7/8 in |
| Outside Dia. | 4.13 in |
| Coupling Type | Grid Coupling |
| Bore Type | Finished Bore and Keyway |
| Size | 1080 |
| Coupling Size | 1080T, 1080 |
| Distance Between Shaft Ends | 0.12 in, 3 mm |
| Spider Outside Diameter | 7.13 in, 181.1 mm |
| Set Screw Size | 1/4-20 |
| Overall Length | 7.12 in |
| Set Screw Style Coupling Location Size | 0.94 in, 23.88 mm |
| Material | Steel, 1045 Steel |
| Torque Rating [Max] | 18150 in lb |
| HP @ RPM | 28.8 hp @ 100 rpm |
| Insert Style | Bored |
| Hub Dia. | 4 1/8 in |
| Style | Bored |
| Bore Dia. [Min] | 1.07 in, 27 mm |
| Flange Diameter | 50 in, 127 mm |
| Spider Inside Diameter | 7.64 in, 194 mm |
| Depth | 3.5 in, 88.9 mm |
| Weight | 13.3 LB |
| EAN or UPC | 697904061260 |

