- Finished Bore and Keyway
- 1080 Coupling Size
- 2.125 in Bore Diameter
- 3.5 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Flange Diameter | 5 in |
| Spider Inside Diameter | 7.64 in |
| Style | Bored |
| Axial Misalignment | 0.006 in |
| Insert Style | Bored |
| Keyway Size | 1/2 x 1/4 |
| Distance Between Shaft Ends | 0.118 in |
| Hub Dia. | 4 1/8 in |
| Size | 1080 |
| Torque Rating [Max] | 18150 in lb |
| Torque | 18150 in lb |
| Angular Misalignment Size [Max] | 0.024 in |
| HP @ RPM | 28.8 hp @ 100 rpm |
| Outside Dia. | 4.13 in |
| Coupling Type | Grid Coupling |
| Bore Type | Finished Bore and Keyway |
| Bore Dia. [Min] | 1.0620 in |
| Bore Size | 2.125 in - 2 1/8 in |
| Set Screw Size | 1/4-20 |
| Set Screw Style Coupling Location Size | 0.94 in |
| Material | 1045 Steel |
| Depth | 3.5 in, 88.9 mm |
| Overall Length | 7.12 in |
| Color | Gray/Metallic |
| Length Through Bore | 3.5 in |
| Bore Dia. [Max] | 3 in |
| Spider Outside Diameter | 7.13 in |
| Coupling Size | 1080 |
| Weight | 12.46 LB |
| EAN or UPC | 697904055016 |

