- Size 1090 Coupling Cover, Aluminum, Horizontal Split, Inch Hardware
features
- Ideal for limited space
| Outside Dia. | 7.63 in |
| Material | Aluminum |
| Coupling Size | 1090T |
| Coupling Type | Grid |
| RPM [Max] | 3600 rpm |
| Cover Style | Horizontal Split |
| Color | Silver |
| Weight | 8.15 LB |
| EAN or UPC | 697904052800 |

