- Vertical Split Cover Style
- 1090 Coupling Size
features
- Ideal for higher operating speeds
| RPM [Max] | 4000 rpm |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Color | Silver |
| Outside Dia. | 7.88 in |
| Material | Aluminum |
| Coupling Size | 1090 |
| Weight | 4.07 LB |
| EAN or UPC | 697904053142 |

