- Grid for Size 1090 Coupling
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Outside Dia. | 160.27 mm |
| Depth | 3.44 in |
| Coupling Size | 1090T |
| Width | 6.31 in |
| Grid Coupling Size | 1090 |
| Weight | 2.33 lb |
| Outside Diameter | 6.31 in, 160.27 mm |
| Type | Grid |
| Color | Black/Metallic |
| Height | 6.31 in |
| Coupling Type | Grid |
| Material | Alloy Steel |
| Weight | 2.33 LB |
| EAN or UPC | 697904052510 |

