- Size 1090 RSB Coupling Hub
- Max. Bore 3 1/2"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Insert Style | Unbored |
| Bore Dia. [Max] | 3 1/2 in |
| Color | Gray/Metallic |
| Coupling Size | 1090T, 1090 |
| Coupling Type | Grid Coupling |
| Material | Steel, 1045 Steel |
| Torque | 33000 in lb |
| Overall Length | 7.88 in |
| Outside Dia. | 4.87 in |
| Length Through Bore | 3.875 in |
| Style | Unbored |
| Bore Type | Solid |
| Torque Rating [Max] | 30000 in lb |
| Hub Dia. | 4 7/8 in |
| Bore Dia. [Min] | 1.07 in, 27 mm |
| HP @ RPM | 48 hp @ 100 rpm |
| Weight | 23.92 LB |
| EAN or UPC | 697904052381 |

