- 1090 Coupling Size
- Taper-Lock Bushing Type
- 3030 Bushing Series
- UNC Thread
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Material | 1045 Steel |
| Depth | 3.11 in, 79 mm |
| Axial Misalignment | 0.007 in |
| Type | Grid Coupling |
| Hub Dia. | 4 7/8 in |
| Torque Rating [Max] | 24000 in lb |
| Input Bore Range | 15/16" to 3 1/4" |
| Thread Type | UNC |
| Bore Dia. [Max] | 88.9000 mm |
| Bushing Type | Taper-Lock |
| Length Through Bore | 79 mm |
| Weight | 17 lb |
| Distance Between Shaft Ends | 3 mm |
| Bushing Series | 3030 |
| Style | Bored for Taper Lock Bushing |
| Torque [Max] | 24000 in lb |
| Height | 4.88 in |
| Outside Dia. | 123.95 mm |
| Angular Misalignment Size [Max] | 0.028 in |
| Bore Type | Bored for Taper Lock Bushing |
| Size | 1090 |
| Outside Diameter | 4.88 in, 123.95 mm |
| Allowable Continuous Vibratory Torque | 33000 in lb |
| Hub Material | Steel |
| Width | 4.88 in |
| Set Screw Size | Taper-Lock 3030 UNC |
| Angular Misalignment [Max] | 0.03 in |
| Coupling Type | Grid Coupling |
| Bore Dia. [Min] | 25.4000 mm |
| Color | Gray/Metallic |
| Thread | UNC |
| Coupling Size | 1090 |
| Insert Style | Bored for Taper Lock Bushing |
| HP @ RPM | 48 hp @ 100 rpm |
| Weight | 17.0 LB |
| EAN or UPC | 697904068474 |

