- Finished Bore and Keyway
- 1090 Coupling Size
- 1.875 in Bore Diameter
- 3.88 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| HP @ RPM | 52.4 hp @ 100 rpm |
| Bore Dia. [Max] | 3 1/2 in |
| Bore Type | Finished Bore and Keyway |
| Set Screw Style Coupling Location Size | 1.03 in |
| Depth | 3.88 in, 98.55 mm |
| Outside Dia. | 4.87 in |
| Material | 1045 Steel |
| Overall Length | 7.88 in |
| Torque Rating [Max] | 33000 in lb |
| Set Screw Size | 5/16-18 |
| Color | Gray/Metallic |
| Length Through Bore | 3.88 in |
| Keyway Size | 1/2 x 1/4 |
| Hub Dia. | 4 7/8 in |
| Bore Dia. [Min] | 1.0620 in |
| Distance Between Shaft Ends | 0.118 in |
| Bore Size | 1.875 in - 1 7/8 in |
| Coupling Type | Grid Coupling |
| Coupling Size | 1090 |
| Flange Diameter | 5.88 in |
| Insert Style | Bored |
| Spider Outside Diameter | 7.88 in |
| Size | 1090 |
| Torque | 33000 in lb |
| Spider Inside Diameter | 8.39 in |
| Style | Bored |
| Axial Misalignment | 0.007 in |
| Angular Misalignment Size [Max] | 0.028 in |
| Weight | 18.5 LB |
| EAN or UPC | 697904061543 |

