- Size 1090 Coupling Hub
- 2 15/16" Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Axial Misalignment | 0.01 in |
| Size | 1090 |
| Torque | 33000 in lb |
| Set Screw Size | 5/16-18 |
| Insert Style | Bored |
| Bore Dia. [Max] | 3.5 in, 89 mm |
| Spider Outside Diameter | 7.88 in, 200.2 mm |
| Flange Diameter | 5.88 in, 149.2 mm |
| HP @ RPM | 52.4 hp @ 100 rpm |
| Hub Dia. | 4 7/8 in |
| Length Through Bore | 3.875 in |
| Bore Dia. [Min] | 1.07 in, 27 mm |
| Material | Steel, 1045 Steel |
| Distance Between Shaft Ends | 0.12 in, 3 mm |
| Bore Type | Finished Bore and Keyway |
| Depth | 3.88 in, 98.55 mm |
| Coupling Type | Grid Coupling |
| Overall Length | 7.88 in |
| Torque Rating [Max] | 33000 in lb |
| Set Screw Style Coupling Location Size | 1.03 in, 26.16 mm |
| Style | Bored |
| Color | Gray/Metallic |
| Spider Inside Diameter | 8.39 in, 213 mm |
| Bore Size | 2.938 in - 2 15/16 in |
| Coupling Size | 1090T, 1090 |
| Outside Dia. | 4.87 in |
| Weight | 17.2 LB |
| EAN or UPC | 697904043860 |

