- Finished Bore and Keyway
- 1090 Coupling Size
- 3.875 in Bore Diameter
- 4 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Color | Gray/Metallic |
| Coupling Size | 1090 |
| Insert Style | Bored |
| Size | 1090 |
| Hub Dia. | 5 5/8 in |
| Set Screw Size | 5/16-18 |
| Bore Type | Finished Bore and Keyway |
| Length Through Bore | 4 in |
| Bore Dia. [Min] | Solid |
| Torque Rating [Max] | 30000 in lb |
| Material | 1045 Steel |
| Outside Dia. | 5.62 in |
| Flange Diameter | 8.25 in |
| Depth | 0.325 in |
| Keyway Size | 1 x 1/2 |
| Bore Dia. [Max] | 4 in |
| Coupling Type | Grid Coupling |
| Bore Size | 3.875 in - 3 7/8 in |
| Style | Bored |
| Weight | 19.7 LB |
| EAN or UPC | 697904065541 |

