- Coupling Flange
- 10B Coupling Size
- QD Bushing Type
- SK Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Outside Dia. | 7.5 in |
| Coupling Type | Coupling Flange |
| Hub Length | 1.22 in |
| Input Bore Range | 1/2 to 2 5/8" |
| Rated HP @ 1,800 rpm | 82 hp |
| Rated HP @ 3,600 rpm | 164 hp |
| Bore Type | QD Bushing |
| Keyway Size | No Keyway |
| Material | Cast Iron |
| Bushing Series | SK |
| RPM [Max] | 3600 rpm |
| Approximate Bore | 2.5 in |
| Torque | 324.83 N-m |
| Size | 10B |
| Bore Range [Max] | 2.625 in |
| Rated HP @ 1,200 rpm | 55 hp |
| Coupling Size | 10B |
| Hub Dia. | 3.88 in |
| Bushing Type | QD |
| Color | Gray |
| Length | 1.210 in |
| Rated Power @ 100 rpm | 4 3/5 hp |
| Weight | 7.79 LB |
| EAN or UPC | 685144354211 |

