- JE Sleeve Type
- 10 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| RPM [Max] | 3,600 rpm |
| Torque Rating [Max] | 2,875.0 in lb |
| Coupling Size | 10 |
| HP @ RPM | 82 hp @ 1800 rpm |
| Temperature Range [Min] | -30 °F |
| Insert Style | One Piece |
| Outside Dia. | 7.0600 in |
| Axial Misalignment | 0.125 in |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Color | Black |
| Temperature Range [Max] | 375 °F |
| Length | 1.630 in |
| Torsional Stiffness (Inch Pounds/Radian) | 980 |
| Material | EPDM |
| Sleeve Type | JE |
| Weight | 1.15 LB |
| EAN or UPC | 685144354501 |

