- JES Sleeve Type
- 10 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Color | Black |
| Insert Style | One Piece Split |
| Temperature Range [Max] | 375 °F |
| Sleeve Type | JES |
| RPM [Max] | 3,600 rpm |
| Length | 1.630 in |
| HP @ RPM | 82 hp @ 1800 rpm |
| Coupling Size | 10 |
| Torsional Stiffness (Inch Pounds/Radian) | 980 |
| Torque Rating [Max] | 2,875.0 in lb |
| Outside Dia. | 7.0600 in |
| Material | EPDM |
| Axial Misalignment | 0.125 in |
| Temperature Range [Min] | -30 °F |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Weight | 1.15 LB |
| EAN or UPC | 685144354518 |

