- N Sleeve Type
- 10 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Temperature Range [Min] | 0 °F |
| Material | Neoprene |
| Sleeve Type | N |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 7.06 in |
| Torsional Stiffness (Inch Pounds/Radian) | 980 |
| Length | 1.630 in |
| Color | Black w/ Green Dot |
| HP @ RPM | 82 hp @ 1800 rpm |
| Coupling Size | 10 |
| Axial Misalignment | 0.125 in |
| Torque Rating [Max] | 2875 in lb |
| Temperature Range [Max] | 200 °F |
| Insert Style | Two Piece |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Weight | 3.21 LB |
| EAN or UPC | 685144354532 |
| NSN Number | 3030-00-169-4797 |

