- Size 10 SC Spacer Flange
- 2 3/8" Wide
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Type | Coupling Flange |
| Material | Cast Iron |
| Width | 2.38 in, 60.45 mm |
| Torsional Stiffness | 10980 in lb/rad |
| Coupling Type | S-Flex |
| Weight | 10.15 lb |
| Distance Between Shaft Ends | 5 in |
| Size | 10SC50 |
| Torque | 2875 in lb |
| Speed | 3600 rpm |
| Outside Diameter | 7.5 in, 190.5 mm |
| Bore Type | Spacer Flange/No Bore |
| Total Cubic Inches | 133.88 in3 |
| Color | Gray |
| Hub Style | 10SCH(HS) |
| Weight | 10.15 LB |
| EAN or UPC | 685144365620 |

