- Coupling Hub
- 4.38 in Outside Diameter
- 10SCH Coupling Size
| Keyway Size | No Keyway |
| Torque | 2875 in lb |
| Coupling Size | 10SCH |
| Coupling Type | Coupling Hubs |
| RPM | 3600 rpm |
| Rated HP @ 1,200 rpm | 55 hp |
| Set Screw Size | 1/2-13 |
| Overall Length | 2.34 in |
| Rated Power @ 100 rpm | 4 3/5 hp |
| Length Type | Standard |
| Rated HP @ 1,800 rpm | 82 hp |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 2 3/8 in |
| Color | Gray |
| Outside Dia. | 4.38 in |
| No. of Jaws | 4 |
| Material | Cast Iron |
| Rated HP @ 3,600 rpm | 164 hp |
| Weight | 8.53 LB |
| EAN or UPC | 685144367297 |

