- Size 10SC Spacer Hub
- RSB
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Range [Min] | 1.625 in |
| Outside Dia. | 4.375 in |
| Material | Steel |
| Coupling Size | 10SC |
| Bore Range [Max] | 2.375 in |
| Size of Cap Screws | 7/16" x 3 1/4" |
| RPM [Max] | 3600 rpm |
| No. of Cap Screws | 4 |
| Length | 2 11/16 in |
| Weight | 8.53 LB |

