- Coupling Hub
- 4.38 in Outside Diameter
- 10SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Key Way Size | 1/2 x 1/4 in |
| Material | Cast Iron |
| Torque | 2875 in lb |
| Set Screw Size | 1/2-13 |
| Color | Gray |
| Coupling Type | S-Flex |
| Keyway Size | 1/2 x 1/4 |
| Bore Dia. [Max] | 2.38 in |
| Bore Size | 1-7/8 in |
| Bore Type | Finished Bore |
| Weight | 7.44 LB |
| EAN or UPC | 685144366573 |

