- Size 10S Coupling Flange
- Bored to 1 15/16"
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | Coupling Flange |
| Inch/Metric | Inch |
| Bushing Type | N/A |
| Keyway Size | 1/2 x 1/4 |
| Key Way Size | 1/2 x 1/4 in |
| Hub Dia. | 4 3/8 in |
| Set Screw Location | 2 @ 90 Degrees |
| Torque | 2875 in lb |
| Set Screw Size | 1/2-13 |
| Outside Dia. | 7.5 in |
| RPM [Max] | 3600 rpm |
| Bushing Series | N/A |
| Coupling Size | 10S |
| Color | Gray |
| Length Through Bore | 2.91304 in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 2.75 in |
| Material | Cast Iron |
| Width | 2.7 in, 68.58 mm |
| Size | 10S |
| Rated Power @ 100 rpm | 4.60 hp |
| Set Screw | Yes |
| Lock Type | Setscrew |
| Bore Size | 1.9375 in - 1 15/16 in |
| Hub Length | 13/16 in |
| Weight | 11.3 LB |
| EAN or UPC | 685144361790 |

