- Replacement Disc Pack
- 12" wide
- 110-6 Coupling Size
| Coupling Size | 110-6 |
| Axial Misalignment | 0.08 in, 2.1 mm |
| Width | 12 in |
| Height | 90 in |
| Cross Section Height | 9 in |
| Coupling Type | Disc |
| Weight | 0.61 lb |
| Depth | 1 in |
| Angular Misalignment [Max] | 1.50 Degree |
| Type | Disc Pack Kits |
| No. of Pieces | 13 |
| Hub Style | Standard |
| Torsional Stiffness | 3.4 in lb/rad, 0.4 Nm/rad |
| Application | Replacement Disc Pack |
| Material | Steel/Stainless Steel |
| Torque [Max] | 10200 in lb |
| Torque | 5100 in lb |
| Weight | 0.61 LB |
| EAN or UPC | 697904914290 |

