- Horizontal Split Cover Style
- 1100 Coupling Size
features
- Ideal for limited space
| Coupling Type | Grid |
| Material | Aluminum |
| RPM [Max] | 2440 rpm |
| Coupling Size | 1100 |
| Color | Silver |
| Cover Style | Horizontal Split |
| Outside Dia. | 9.88 in |
| Weight | 12.5 LB |
| EAN or UPC | 697904052817 |

