- Alloy Steel Grid Material
- 1100 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Coupling Size | 1100 |
| Coupling Type | Grid |
| Width | 7.41 in |
| Depth | 4.38 in |
| Weight | 4.81 lb |
| Grid Coupling Size | 1100 |
| Grid Material | Alloy Steel |
| Height | 7.41 in |
| Outside Diameter | 7.41 in, 188.21 mm |
| Color | Black/Metallic |
| Type | Grid |
| Outside Dia. | 188.21 mm |
| Material | Alloy Steel |
| Weight | 4.81 LB |
| EAN or UPC | 697904052527 |

