- Size 1100 RSB Coupling Hub
- Max. Bore 4"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Hub Dia. | 5 19/32 in |
| Insert Style | Unbored |
| HP @ RPM | 80 hp @ 100 rpm |
| Color | Gray/Metallic |
| Bore Type | Solid |
| Coupling Size | 1100T, 1100 |
| Bore Dia. [Min] | 1.63 in, 41 mm |
| Coupling Type | Grid Coupling |
| Outside Dia. | 5.59 in |
| Overall Length | 9.69 in |
| Material | Steel, 1045 Steel |
| Torque | 55550 in lb |
| Bore Dia. [Max] | 4 in |
| Style | Unbored |
| Length Through Bore | 4.75 in |
| Torque Rating [Max] | 50500 in lb |
| Weight | 41.9 LB |
| EAN or UPC | 697904052398 |

