- Size 1100T Coupling Hub, Using Series 3030 Tapered Bushing w/ BSW Thread
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Torque Rating [Max] | 31800 in lb |
| Bushing Series | 3030 |
| Bushing Type | Taper-Lock |
| Coupling Size | 1100T, 1100 |
| Bore Dia. [Max] | 3 1/4 in |
| Distance Between Shaft Ends | 0.18 in, 4.5 mm |
| Color | Gray/Metallic |
| Allowable Continuous Vibratory Torque | 55550 in lb |
| Weight | 32 lb |
| Size | 1100 |
| Torque [Max] | 24000 in lb |
| Outside Diameter | 5.59 in, 142 mm |
| Thread | BSW |
| Coupling Type | Grid Coupling |
| Bore Dia. [Min] | 15/16 in |
| Width | 5.59 in |
| Angular Misalignment [Max] | 0.03 in |
| Axial Misalignment | 0.01 in |
| Depth | 3.49 in, 88.6 mm |
| Hub Dia. | 5 19/32 in |
| HP @ RPM | 50 hp @ 100 rpm |
| Input Bore Range | 15/16" to 3 1/4" |
| Style | Bored for Taper Lock Bushing |
| Material | 1045 Steel |
| Height | 5.59 in |
| Insert Style | Bored for Taper Lock Bushing |
| Type | Grid Coupling |
| Hub Material | Steel |
| Bore Type | Bored for Taper Lock Bushing |
| Length Through Bore | 4.75 in |
| Outside Dia. | 141.99 mm |
| Set Screw Size | Taper-Lock 3030 BSW |
| Weight | 32.0 LB |
| EAN or UPC | 697904068580 |

