- Finished Bore and Keyway
- 1100 Coupling Size
- 4.75 in Length Through Bore
| Coupling Type | Grid Coupling |
| Bore Type | Finished Bore and Keyway |
| Color | Gray/Metallic |
| Insert Style | Bored |
| Length Through Bore | 4.75 in |
| Coupling Size | 1100 |
| Bore Dia. [Min] | 1 5/8 in |
| Keyway Size | 5/8 x 5/16 |
| Outside Dia. | 5.59 in |
| Depth | 0.22 in |
| Bore Dia. [Max] | 4 in |
| Material | 1045 Steel |
| Weight | 35.76 LB |
| EAN or UPC | 697904912722 |

