- Horizontal Split Cover Style
- 1100 Coupling Size
includes
- Rubber seals, gaskets, and lube plugs
| Component | Seal Kit |
| Coupling Size | 1100 |
| RPM [Max] | 2440 rpm |
| Cover Material | Aluminum |
| Color | Black |
| Style | Horizontal |
| Cover Style | Horizontal Split |
| Insert Style | Horizontal |
| Material | Buna-N |
| Coupling Type | Grid |
| Depth | 1 in |
| Weight | 0.21 LB |
| EAN or UPC | 697904051841 |

