- Finished Bore and Keyway
- 1100 Coupling Size
- 3.375 in Bore Diameter
- 4.75 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Size | 3.375 in - 3 3/8 in |
| Color | Gray/Metallic |
| Spider Outside Diameter | 9.69 in |
| Angular Misalignment Size [Max] | 0.032 in |
| Distance Between Shaft Ends | 0.177 in |
| Insert Style | Bored |
| Bore Type | Finished Bore and Keyway |
| Length Through Bore | 4.75 in |
| Axial Misalignment | 0.008 in |
| Material | 1045 Steel |
| HP @ RPM | 80 hp @ 100 rpm |
| Keyway Size | 7/8 x 7/16 |
| Torque | 55550 in lb |
| Coupling Type | Grid Coupling |
| Overall Length | 9.69 in |
| Spider Inside Diameter | 9.84 in |
| Hub Dia. | 5 19/32 in |
| Torque Rating [Max] | 50500 in lb |
| Outside Dia. | 5.59 in |
| Flange Diameter | 7.75 in |
| Bore Dia. [Min] | 1 5/8 in |
| Bore Dia. [Max] | 4 in |
| Coupling Size | 1100 |
| Weight | 24.95 LB |
| EAN or UPC | 697904055269 |

