- Finished Bore and Keyway
- 1100 Coupling Size
- 80 mm Bore Diameter
- 120.65 mm Length Through Bore
| Coupling Type | Grid Coupling |
| Bore Dia. [Min] | 41.0000 mm |
| Bore Size | 3.150 in - 80 mm |
| Outside Dia. | 142 mm |
| Coupling Size | 1100 |
| Bore Dia. [Max] | 102.0000 mm |
| Insert Style | Bored |
| Depth | 0.22 in |
| Keyway Size | 22 x 5.4 |
| Color | Gray/Metallic |
| Length Through Bore | 120.65 mm |
| Bore Type | Finished Bore and Keyway |
| Material | 1045 Steel |
| Weight | 25.22 LB |
| EAN or UPC | 697904120349 |

