- Horizontal Split Cover Style
- 1110 Coupling Size
features
- Ideal for limited space
| Outside Dia. | 10.63 in |
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| Coupling Size | 1110 |
| Material | Aluminum |
| RPM [Max] | 2250 rpm |
| Color | Silver |
| Weight | 14.83 LB |
| EAN or UPC | 697904052824 |

