- Vertical Split Cover Style
- 1110 Coupling Size
features
- Ideal for higher operating speeds
| Color | Silver |
| Coupling Size | 1110 |
| Outside Dia. | 11.25 in |
| Cover Style | Vertical Split |
| Material | Aluminum |
| Coupling Type | Grid |
| RPM [Max] | 3000 rpm |
| Weight | 10.29 LB |
| EAN or UPC | 697904053166 |

