- Alloy Steel Grid Material
- 1110 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Weight | 5.48 lb |
| Coupling Type | Grid |
| Color | Black/Metallic |
| Material | Alloy Steel |
| Width | 8.12 in |
| Coupling Size | 1110 |
| Depth | 4.63 in |
| Type | Grid |
| Grid Coupling Size | 1110 |
| Outside Diameter | 8.12 in, 206.25 mm |
| Height | 8.12 in |
| Grid Material | Alloy Steel |
| Outside Dia. | 206.25 mm |
| Weight | 5.48 LB |
| EAN or UPC | 697904052534 |

