- Size 1110 RSB Coupling Hub
- Max. Bore 4 1/2"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Type | Grid Coupling |
| Torque | 121000 in lb |
| Style | Unbored |
| Material | Steel, 1045 Steel |
| Bore Dia. [Max] | 4 1/2 in |
| Length Through Bore | 5 in |
| Torque Rating [Max] | 75000 in lb |
| Bore Dia. [Min] | 2.38 in, 60 mm |
| Insert Style | Unbored |
| Color | Gray/Metallic |
| Bore Type | Solid |
| Coupling Size | 1110T, 1120 |
| Overall Length | 12 in |
| Hub Dia. | 6 5/16 in |
| Outside Dia. | 7.06 in |
| HP @ RPM | 119 hp @ 100 rpm |
| Weight | 50.72 LB |
| EAN or UPC | 697904052404 |

