- 1110 Coupling Size
- Taper-Lock Bushing Type
- 3535 Bushing Series
- UNC Thread
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Axial Misalignment | 0.009 in |
| Outside Dia. | 160.27 mm |
| Weight | 39 lb |
| Bushing Type | Taper-Lock |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Torque [Max] | 44800 in lb |
| Color | Gray/Metallic |
| Hub Material | Steel |
| Style | Bored for Taper Lock Bushing |
| Thread | UNC |
| Set Screw Size | Taper-Lock 3535 UNC |
| Bushing Series | 3535 |
| Coupling Type | Grid Coupling |
| HP @ RPM | 80 hp @ 100 rpm |
| Insert Style | Bored for Taper Lock Bushing |
| Allowable Continuous Vibratory Torque | 82500 in lb |
| Bore Type | Bored for Taper Lock Bushing |
| Coupling Size | 1110 |
| Height | 6.31 in |
| Distance Between Shaft Ends | 4.5 mm |
| Outside Diameter | 6.31 in, 160.27 mm |
| Depth | 3.63 in, 92 mm |
| Width | 6.31 in |
| Material | 1045 Steel |
| Bore Dia. [Min] | 41.2800 mm |
| Torque Rating [Max] | 44800 in lb |
| Angular Misalignment Size [Max] | 0.035 in |
| Thread Type | UNC |
| Type | Grid Coupling |
| Hub Dia. | 6 1/8 in |
| Size | 1110 |
| Length Through Bore | 92 mm |
| Spline Size | 13T Spline 8/16 DP |
| Bore Dia. [Max] | 114.3000 mm |
| Angular Misalignment [Max] | 0.04 in |
| Weight | 39.0 LB |
| EAN or UPC | 697904068498 |

