- Vertical Split Cover Style
- 1110 Coupling Size
includes
- Rubber seals, gaskets, and lube plugs
| Style | Vertical |
| Material | Buna-N |
| Coupling Size | 1110 |
| Cover Style | Vertical Split |
| Insert Style | Vertical |
| Depth | 0.17 in |
| Coupling Type | Grid |
| Cover Material | Steel |
| RPM [Max] | 3000 rpm |
| Color | Black |
| Component | Seal Kit |
| Weight | 0.29 LB |
| EAN or UPC | 697904051988 |

