- 1120 Grid Coupling Size
- Grid Coupling
| Depth | 1 in |
| Coupling Size | 1020 |
| Grid Coupling Size | 1120 |
| Coupling Type | Grid |
| Cover Style | Vertical |
| Color | Silver |
| Material | Steel |
| Weight | 0.5 LB |
| EAN or UPC | 697904052206 |
| Depth | 1 in |
| Coupling Size | 1020 |
| Grid Coupling Size | 1120 |
| Coupling Type | Grid |
| Cover Style | Vertical |
| Color | Silver |
| Material | Steel |
| Weight | 0.5 LB |
| EAN or UPC | 697904052206 |